Industrial Pressure Gauge, 0 to 3,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LP
  • Zoro # G8654947
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4LP
Zoro #
G8654947
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
20
Gauge Application
Process
Smallest Graduation
20 psi
Gauge Special Options
Heavy Duty
Graduations
500 psi
Required Gauge Adapter
No
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Pointer Color
Black
Bezel Mounting Type
Removable
Case Construction
Welded Joint
Dry Dampening Feature
None
Vibration Resistance
Field-Fillable
Primary Scale Numeric Increments
500
Removable Bezel
Yes
Includes Vent Plug
Yes
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Scale Type
Single
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Characteristics
Adjustable
Pointer Material
Aluminum
Field Fillable
Yes
Dial Color
White
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Non-Sparking
No
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Primary Scale Minor Graduations
20
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Process Connection Gender
Male
Maximum Pressure
3000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
6000
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Case Depth
2.05 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews