Shop FESTO
See all product information
Create Account
Pressure Gauge MA-15-10-QS-4
- Mfr # MA-15-10-QS-4
- Zoro # G202724305
product price:Â
$
53.35
/ea
Key Features
Primary Pressure Range
0 bar to 10 bar
IP/NEMA Rating
IP53
Display range
0 bar to 10 bar
Type of mounting
Line installation
Measurement accuracy class
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-15-10-QS-4
- Zoro #
- G202724305
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Nominal Dial Size
- 15 ga
Details
- Primary Pressure Range
- 0 bar to 10 bar
- IP/NEMA Rating
- IP53
- Display range
- 0 bar to 10 bar
- Type of mounting
- Line installation
- Measurement accuracy class
- 5
- Connection position
- Centered on rear side
- Materials in contact with the media
- Brass
- Ambient temperature
- -20 °C to 60 °C
- Intermittent load factor
- 0.66
- Pneumatic connection
- QS-4
- Material of screwed plug
- Brass
- Temperature of medium
- -20 °C to 60 °C
- Housing colour
- Black
- Housing material
- Steel
Description
Pressure Gauge Ma-15-10-Qs-4 With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Nominal Size Of Pressure Gauge=15, Design Structure=Bourdon Tube Pressure Gauge Without Measuring Mechanism, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.