Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In L-Fitting QSL-G1/8-8-50

  • Mfr # QSL-G1/8-8-50

  • Zoro # G602724424


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSL-G1/8-8-50
Zoro #
G602724424
UPC #
-
Country of Origin
Japan

Details

Color
Blue

Description

Push-In L-Fitting Qsl-G1/8-8-50 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=6 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.