
Semi-Rotary Drive DSRL-10-180-P-FW
Mfr # DSRL-10-180-P-FW
Zoro # G102726973
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Housing material
Die-cast zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSRL-10-180-P-FW
Zoro #
G102726973
UPC #
-
Country of Origin
Germany
Details
Housing material
Die-cast zinc
Description
Semi-Rotary Drive Dsrl-10-180-P-Fw Rotary Vane Principle, Infinitely Adjustable Swivel Angle. The Stop System Is Separate From The Rotary Vane So That Any Forces Which Occur Are Absorbed By The Stop Cams And Cushioned Via Flexible Plastic Pads. Size=10, Cushioning Angle=2,4 Deg, Rotation Angle Adjustment Range=0 - 180 Deg, Swivel Angle=0 - 180 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.