Solenoid Valve CPV18-M1H-2X3-OLS-1/4
- Mfr # CPV18-M1H-2X3-OLS-1/4
- Zoro # G602720785
product price:Â
$
317.99
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
- CPV18-M1H-2X3-OLS-1/4
- Zoro #
- G602720785
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solenoid Valve
Description
Solenoid Valve Cpv18-M1H-2X3-Ols-1/4 For Valve Terminal Cpv. The Valve Housing Contains Two 3/2-Way Valves, Both Of Which Are Normally Open. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources