Solenoid Valve VMPA1-M1H-H-S-M7-PI
- Mfr # VMPA1-M1H-H-S-M7-PI
- Zoro # G502732291
product price:Â
$
383.99
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
- VMPA1-M1H-H-S-M7-PI
- Zoro #
- G502732291
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solenoid Valve
Description
Solenoid Valve Vmpa1-M1H-H-S-M7-Pi With Individual Electrical Connection, M8X1, 4-Pin Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources