Solenoid Valve VUVG-B18-T32C-MZT-F-1T1L
- Mfr # VUVG-B18-T32C-MZT-F-1T1L
- Zoro # G002733576
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Seal Material
Hydrogenated Nitrile Butadiene Rubber
Operating Pressure Differential - Minimum
-0.09 MPa
Coil Insulation Class
Moderate corrosion stress
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VUVG-B18-T32C-MZT-F-1T1L
- Zoro #
- G002733576
- UPC #
- -
- Country of Origin
- Germany
Details
- Voltage
- 24V DC
- Seal Material
- Hydrogenated Nitrile Butadiene Rubber
- Operating Pressure Differential - Minimum
- -0.09 MPa
- Item
- Solenoid Valve
- Coil Insulation Class
- Moderate corrosion stress
- Standards
- UL
- Ambient Temperature - Minimum
- -5°C
- Mounting Orientation
- On terminal strip
- Ambient Temperature - Maximum
- 60 Degrees C
Description
Solenoid Valve Vuvg-B18-T32C-Mzt-F-1T1L Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.