Solenoid Valve VUVG-L10-M52-RT-M5-1R8L

  • Mfr # VUVG-L10-M52-RT-M5-1R8L

  • Zoro # G402733404


product price:  $88.89
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminium Alloy
Pilot pressure
2.5 bar to 8 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUVG-L10-M52-RT-M5-1R8L
Zoro #
G402733404
UPC #
-
Country of Origin
Germany

Details

Housing material
Aluminium Alloy
Pilot pressure
2.5 bar to 8 bar

Description

Solenoid Valve Vuvg-L10-M52-Rt-M5-1R8L Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=220 L/Min, Operating Pressure=2,5 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.