Zoro Homepage

Horn Button Switch, Electric, 6 " L

  • Mfr # O8040

  • Zoro # G7467568


product price: $33.19
/ea

Key Features

Type
Electric
Length (In.)
6 in
Width (In.)
2 3/4 in
Height (In.)
1/2 in
For Use With
Horns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O8040
Zoro #
G7467568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6 in
Width (In.)
2 3/4 in
Height (In.)
1/2 in
Overall Width
2 3/4 in
Overall Length
6 in
Overall Height
1/2 in

Details

Item
Horn Button Switch
Type
Electric
For Use With
Horns
Amps
15 A
Material
Steel
Finish
Unfinished
Voltage
12V DC
Includes
Lever, Mounting Plate, Mounting Screws
For Use On
Fiberglass, Metal, Plastic, Rubber
Current
15 A
Product Type
Horn Button Switch

Description

Horn Button Switch,Electric,6 " L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.