This item is Discontinued.

No Product Image Available

33" L, Fold Up Right Side, Phenolic, Shower Seat, Matte (Discontinued)

  • Mfr # S115SR000
  • Zoro # G9225002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S115SR000
Zoro #
G9225002
UPC #
088754124234
Country of Origin
United States

Dimensions

Length
33"
Width
21-1/4"
Height
2"
Width (In.)
21-1/4
Height (In.)
2

Details

Finish
Matte
Type
Fold Up Right Side
Material
Phenolic
Standards
ADA compliant
Color
White
Weight Capacity
1000 lb.
Item
Shower Seat
Includes
Mounting hardware
Mounting Screws
Concealed
Frame
Stainless Steel

Description

Shower Seat, Weight Capacity 1000 lb, Color White, Includes Mounting Hardware, Standards ADA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.