This item is Discontinued.

Fiberduck Absorbent Pillow, Oil Only, 18" x 24", PK3, Oil-Only, 3 PK PWS1824-3

Absorbent Pillow, Oil Only, 18" x 24", PK3, Oil-Only, 3 PK (Discontinued)

  • Mfr # PWS1824-3
  • Zoro # G6588990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWS1824-3
Zoro #
G6588990
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
18"

Details

Item
Absorbent Pillow,Oil Only,18" x 24",PK3
Fluids Absorbed
Oil-Only

Description

Absorbent Pillow,Oil Only,18 In. x 24 In.,PK3, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.