This item is Discontinued.

Fiberduck Absorbent Socks, Universal, 3"x 10 ft, PK10, Universal, 10 PK PSU310-10

Absorbent Socks, Universal, 3"x 10 ft, PK10, Universal, 10 PK (Discontinued)

  • Mfr # PSU310-10
  • Zoro # G6589033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSU310-10
Zoro #
G6589033
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
10 ft.
Height
3"

Details

Item
Absorbent Socks,Universal,3"x 10 ft,PK10
Fluids Absorbed
Universal

Description

Absorbent Socks,Universal,3 In.x 10 ft,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.