This item is Discontinued.

Fiberduck Oil Only Boom 8" x 18", PK12, Oil, 12 PK PBS818-12

Oil Only Boom 8" x 18", PK12, Oil, 12 PK (Discontinued)

  • Mfr # PBS818-12
  • Zoro # G6588342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBS818-12
Zoro #
G6588342
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
8"

Details

Item
Oil Only Boom 8" x 18",PK12
Fluids Absorbed
Oil

Description

Oil Only Boom 8 In. x 18 In.,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.