Shop All Grating Clips
Fibergrate
Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK
Mfr # 876020
Zoro # G2771391
product price: $85.59
/pk 25, $3.42/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grating Mount
- Fits Bearing Bar Height 1 to 1 1/2 in
- Fits Grating Opening Size 1 1/4 in
- Application Fastens Grating
- Fits Bearing Bar Spacing 1 1/2 in
Product Information
- Brand Fibergrate
- MFR # 876020
- Zoro # G2771391
- Country of Origin United States
- Category Grating Clips
Dimensions
Fits Bearing Bar Height | 1 to 1 1/2 in |
Fits Grating Opening Size | 1 1/4 in |
For Screw Size | 1/4 in |
Maximum Compatible Grating Opening Size | 1 1/4 in |
Minimum Compatible Bearing Bar Height | 1 in |
Minimum Compatible Grating Opening Size | 1 1/4 in |
Compatible Screw Size | 1/4 in |
Maximum Compatible Bearing Bar Height | 1 1/2 in |
Details
Description
Fiberglass Grating Clip, Material 316 Stainless Steel, Compatible Bearing Bar Spacing 1 1/2 in, Minimum Compatible Grating Opening Size 1 1/4 in, Compatible Screw Size 1/4 in, Maximum Compatible Bearing Bar Height 1 1/2 in, Compatible Support Thickness 1/4 in, Product Type Clip Only, Finish Unfinished, Standards ASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15, Application Fastens Grating, Maximum Compatible Grating Opening Size 1 1/4 in, Minimum Compatible Bearing Bar Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x4Ft (03TP.063X12-48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876070)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876090)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876080)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876110)
- Fibergrate