This item is Discontinued.

Fibergrate Grating Ramp, Fiberglass, 144" L x 5" W 260906

Grating Ramp, Fiberglass, 144" L x 5" W (Discontinued)

  • Mfr # 260906
  • Zoro # G2764577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260906
Zoro #
G2764577
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Length
144 in
Overall Height
1 in

Details

Item
Grating Ramp
Material
Fiberglass
Includes
Grating Ramp
Finish
Yellow Epoxy Powder Coated
For Use With
Molded and Pultruded Grating Platforms
Accessory Type
Grating Ramp
Compatible Product Type
Molded and Pultruded Grating Platforms
Ramp Slope
40 Degrees

Description

Fiberglass Grating Ramp, Material Fiberglass, Accessory Type Grating Ramp, Compatible Product Type Molded and Pultruded Grating Platforms, Finish Yellow Epoxy Powder Coated, Overall Width 5 in, Overall Length 12 ft, Overall Height 1 in, Ramp Slope 40 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.