Shop FIBERGRATE

Fiberglass Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow

  • Mfr # 264415

  • Zoro # G8480324


product price:  $658.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Width
3 ft
Depth
1 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264415
Zoro #
G8480324
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
120 in
Width
3 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Width
36 in
Bearing Bar Thickness
0.25 in
Overall Length
10 ft
Overall Height
1 in

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Yellow
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Grating Key
None
Max. Temp.
140 Degrees F
Span
10 ft.
Product Type
Molded Grating
Manufacturing Process
Molded
Top Surface Texture
Grit-Top
Maximum Temperature
140 Degrees F
System of Measurement
Inch
Shape
Square
Bearing Bar Spacing
1.5 in

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Yellow, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 10 ft, Overall Width 36 in, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.