Shop NATIONAL GRATING

Molded Frp Grating, 4' X 8' X 1.5" Deep, 1.5" Mesh, Dark Grey, Gritted, Polyester

  • Mfr # M-1515-408-DGPE

  • Zoro # G123727997


product price:  $595.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Grey
Width
48 in
Material
Polyester
Height
1.5 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-1515-408-DGPE
Zoro #
G123727997
UPC #
-
Country of Origin
Canada

Dimensions

Width
48 in
Height
1.5 in
Length
96 in

Details

Color
Dark Grey
Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.