Shop FIBERGRATE

Fiberglass Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow

  • Mfr # 264465.02

  • Zoro # G4370021


product price:  $352.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264465.02
Zoro #
G4370021
UPC #
-
Country of Origin
United States

Dimensions

Span (Length) - Grating
48 in
Width
4 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Bearing Bar Thickness
0.25 in
Overall Height
1 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Yellow
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Corvex
Max. Temp.
140 Degrees F
Grating Key
None
Span
4 ft.
Product Type
Molded Grating
Shape
Square
Maximum Temperature
140 Degrees F
Top Surface Texture
Grit-Top
Bearing Bar Spacing
1.5 in
System of Measurement
Inch
Manufacturing Process
Molded

Description

Fiberglass Molded Grating, Material Fiberglass, Product Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Corvex, Color Yellow, Mesh Pattern Square, Maximum Temperature 140 Degrees F, Grating Key None, Overall Length 4 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.