Shop NATIONAL GRATING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Molded Frp Grating, 4' X 8' X 1.5" Deep, 1.5" Mesh, Yellow, Polyester, Gritted
Mfr # M-1515-408-YEPE
Zoro # G523727948
product price:Â $595.99
/eaKey Features
Length
96 in
Height
1.5 in
Color
Yellow
Material
Polyester
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M-1515-408-YEPE
Zoro #
G523727948
UPC #
-
Country of Origin
Canada
Dimensions
Length
96 in
Height
1.5 in
Width
48 in
Details
Color
Yellow
Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.