Fiberglass Molded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Orange

  • Mfr # 263465

  • Zoro # G9947892


product price:  $717.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Type
Molded Grating
Material
Fiberglass
Width
4 ft
Depth
1 in
Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263465
Zoro #
G9947892
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
96 in
Width
4 ft
Depth
1 in
Mesh Size
1 1/2 x 1 1/2 in
Bearing Bar Width
0.25 in
Bearing Bar Height
1 in
Overall Height
1 in
Overall Width
4 ft
Bearing Bar Thickness
0.25 in
Overall Length
8 ft

Details

Item
Fiberglass Molded Grating
Type
Molded Grating
Material
Fiberglass
Color
Orange
Mesh Pattern
Square
Surface
Grit-Top
Bearing Bar Spacing Center-to-Center
1 1/2 in
Resin Type
Vi-Corr
Grating Key
None
Span
8 ft.
Max. Temp.
180 Degrees F
Product Type
Molded Grating
Top Surface Texture
Grit-Top
Maximum Temperature
180 Degrees F
Shape
Square
Manufacturing Process
Molded
Bearing Bar Spacing
1.5 in
System of Measurement
Inch

Description

Fiberglass Molded Grating, Material Fiberglass, Type Molded Grating, Bearing Bar Thickness 0.25 in, Bearing Bar Spacing 1.5 in, Resin Type Vi-Corr, Color Orange, Mesh Pattern Square, Maximum Temperature 180 Degrees F, Grating Key None, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 1/2 x 1 1/2 in, Shape Square, Manufacturing Process Molded, Overall Height 1 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.