This item is Discontinued.

Fiberlink Universal Boom 5" x 10 ft., PK4, Universal, 4 PK PBU510-4

Universal Boom 5" x 10 ft., PK4, Universal, 4 PK (Discontinued)

  • Mfr # PBU510-4
  • Zoro # G6588272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBU510-4
Zoro #
G6588272
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
10 ft.
Height
5"

Details

Item
Universal Boom 5" x 10 ft.,PK4
Fluids Absorbed
Universal

Description

Universal Boom 5 In. x 10 ft.,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.