Disinfectant, 5 gal. Pail, Fresh Linen
- Mfr # 8325-5
- Zoro # G4178797
product price:Â
$
100.03
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Size
5 gal.
Fragrance
Fresh Linen
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8325-5
- Zoro #
- G4178797
- UPC #
- 611131943953
- Country of Origin
- United States
Dimensions
- Size
- 5 gal.
- Degreaser Container Size
- 5 gal.
- Cleaner Container Size
- 5 gal.
- Container Size
- 5 gal
Description
Disinfectant Cleaner, Primary Chemical Not Applicable, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Linen, Cleaner Form Liquid, Standards EPA Registered, Product Series No Series, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1839-83-73884
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.