Shop FIBERTECH PLASTICS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Series Combo Bin, Casters, Emerald Green
- Mfr # FP.233CB-EG
- Zoro # G223569749
product price:Â
$
1,025.99
/ea
Key Features
Material
LLDPE
Overall Length
41 in
Volume Capacity
29 cu. ft.
Load Capacity
218 gal
Overall Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.233CB-EG
- Zoro #
- G223569749
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Volume Capacity
- 29 cu. ft.
- Load Capacity
- 218 gal
- Color
- Emerald Green
Dimensions
- Overall Height
- 40 in
- Overall Length
- 41 in
- Overall Width
- 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.