Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Long Aluminum Bars
- Mfr # FP.456-SY.DHP.01-45RB3LG.SS
- Zoro # G523570346
product price:Â
$
1,814.99
/ea
Key Features
Overall Height
56 in
Load Capacity
375 gal
Overall Width
44 in
Color
Safety Yellow
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-SY.DHP.01-45RB3LG.SS
- Zoro #
- G523570346
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 375 gal
- Color
- Safety Yellow
- Material
- LLDPE
- Volume Capacity
- 50 cu. ft.
- Includes
- 3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Dimensions
- Overall Height
- 56 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.