Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Series Combo Bin, Casters, Fire Red
- Mfr # FP.236CB-FR
- Zoro # G523571350
product price:Â
$
1,125.99
/ea
Key Features
Load Capacity
255 gal
Color
Fire Red
Volume Capacity
34 cu. ft.
Overall Length
47 in
Overall Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.236CB-FR
- Zoro #
- G523571350
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 255 gal
- Color
- Fire Red
- Volume Capacity
- 34 cu. ft.
- Material
- LLDPE
Dimensions
- Overall Height
- 43 in
- Overall Length
- 47 in
- Overall Width
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.