Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Way Accessible Multi-Purpose Bulk Container, Battleship Gray
- Mfr # FP.236-BG
- Zoro # G123570654
product price:Â
$
814.99
/ea
Key Features
Load Capacity
255 gal
Volume Capacity
34 cu. ft.
Overall Length
47 in
Material
LLDPE
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.236-BG
- Zoro #
- G123570654
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 255 gal
- Volume Capacity
- 34 cu. ft.
- Material
- LLDPE
- Color
- Battleship Gray
Dimensions
- Overall Height
- 36 in
- Overall Length
- 47 in
- Overall Width
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.