2 Way Accessible Multi-Purpose Bulk Container, Tan
- Mfr # FP.236-TN
- Zoro # G723571259
product price:Â
$
814.99
/ea
Key Features
Load Capacity
255 gal
Material
LLDPE
Overall Length
47 in
Volume Capacity
34 cu. ft.
Overall Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.236-TN
- Zoro #
- G723571259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 47 in
- Overall Width
- 43 in
Details
- Load Capacity
- 255 gal
- Material
- LLDPE
- Volume Capacity
- 34 cu. ft.
- Color
- Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.