DOT Certified Shipping Container, Sealable Lid, Battleship Gray, 2 Short Stainless Steel Bars
- Mfr # FP.442-BG.DOT-45RB2SH.SS
- Zoro # G823570923
product price:Â
$
2,047.99
/ea
Key Features
Volume Capacity
37 cu. ft.
Overall Length
48 in
Load Capacity
275 gal
Color
Battleship Gray
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-BG.DOT-45RB2SH.SS
- Zoro #
- G823570923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 42 in
Details
- Volume Capacity
- 37 cu. ft.
- Load Capacity
- 275 gal
- Color
- Battleship Gray
- Material
- LLDPE
- Includes
- 2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.