Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Short Aluminum Bars
- Mfr # FP.456-SY.55RB3SH.AL
- Zoro # G323570911
product price:Â
$
1,634.99
/ea
Key Features
Volume Capacity
50 cu. ft.
Material
LLDPE
Color
Safety Yellow
Overall Width
44 in
Includes
3 short aluminum rotating bars, container with 55 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-SY.55RB3SH.AL
- Zoro #
- G323570911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Details
- Volume Capacity
- 50 cu. ft.
- Material
- LLDPE
- Color
- Safety Yellow
- Includes
- 3 short aluminum rotating bars, container with 55 lb pallet
- Load Capacity
- 375 gal
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.