DOT Certified Shipping Container, Sealable Lid, Black, 3 Long Aluminum Bars
- Mfr # FP.442-BK.DOT-45RB3LG.SS
- Zoro # G823570848
product price:Â
$
2,186.99
/ea
Key Features
Overall Length
48 in
Color
Black
Overall Height
42 in
Includes
3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
Load Capacity
275 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.442-BK.DOT-45RB3LG.SS
- Zoro #
- G823570848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 42 in
- Overall Width
- 44 in
Details
- Color
- Black
- Includes
- 3 long aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Load Capacity
- 275 gal
- Volume Capacity
- 37 cu. ft.
- Material
- LLDPE
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.