DOT Certified Shipping Container, Sealable Lid, Brown, 2 Short Stainless Steel Bars
- Mfr # FP.436-BR.DOT-45RB2SH.SS
- Zoro # G623570666
product price:Â
$
1,965.99
/ea
Key Features
Includes
2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Overall Length
48 in
Material
LLDPE
Volume Capacity
30 cu. ft.
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-BR.DOT-45RB2SH.SS
- Zoro #
- G623570666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 36 in
- Overall Width
- 44 in
Details
- Includes
- 2 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
- Volume Capacity
- 30 cu. ft.
- Color
- Brown
- Load Capacity
- 225 gal
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.