Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DOT Certified Shipping Container, Sealable Lid, Brown, 3 Short Aluminum Bars
- Mfr # FP.436-BR.DOT-45RB3SH.AL
- Zoro # G623570673
product price:Â
$
1,908.99
/ea
Key Features
Color
Brown
Volume Capacity
30 cu. ft.
Overall Width
44 in
Overall Height
36 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-BR.DOT-45RB3SH.AL
- Zoro #
- G623570673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 36 in
- Overall Length
- 48 in
Details
- Color
- Brown
- Volume Capacity
- 30 cu. ft.
- Load Capacity
- 225 gal
- Includes
- 3 short aluminum rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.