Shop ZORO SELECT
See all product information
Create Account
2 mil Clear Pallet Cover, 54 in W, 44 in D, 96 in L, 45 PK
- Mfr # 20G-544496
- Zoro # G313990767
product price:Â
$
201.99
/pk of 45, $4.49/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene (LDPE)
Thickness
2 mil
Color
Clear
Width
54 in
Depth
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G-544496
- Zoro #
- G313990767
- UPC #
- 654866048586
- Country of Origin
- United States
Dimensions
- Thickness
- 2 mil
- Width
- 54 in
- Depth
- 44 in
- Length
- 96 in
- Overall Length
- 96 in
- Wire Rope Length
- 96 in
Details
- Item
- Pallet Cover
- Material
- Low Density Polyethylene (LDPE)
- Color
- Clear
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Package Configuration
- Gusset Bag
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- Clear
Description
Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.