DOT Certified Shipping Container, Sealable Lid, Fibertech Blue, 2 Short Aluminum Bars
- Mfr # FP.445-FB.DOT-45RB3SH.AL
- Zoro # G223570783
product price:Â
$
2,072.99
/ea
Key Features
Overall Width
44 in
Overall Length
48 in
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Overall Height
45 in
Load Capacity
300 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.445-FB.DOT-45RB3SH.AL
- Zoro #
- G223570783
- UPC #
- -
- Country of Origin
- United States
- Includes
- 2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
- Load Capacity
- 300 gal
- Material
- LLDPE
- Color
- Fibertech Blue
- Volume Capacity
- 40 cu. ft.
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 45 in
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.