Shop FIBERTECH PLASTICS

DOT Certified Shipping Container, Sealable Lid, Natural, 2 Short Aluminum Bars

  • Mfr # FP.445-NA.DOT-45RB2SH.AL
  • Zoro # G323570874

product price: 
$
2,039.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Material
LLDPE
Overall Length
48 in
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Overall Width
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.445-NA.DOT-45RB2SH.AL
Zoro #
G323570874
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
44 in
Overall Height
45 in

Details

Color
Natural
Material
LLDPE
Includes
2 short aluminum rotating bars, lid and security fastening closures, 45 lb pallet
Volume Capacity
40 cu. ft.
Load Capacity
300 gal

Description

DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.