DOT Certified Shipping Container, Sealable Lid, Tan, 2 Long Stainless Steel Bars
- Mfr # FP.436-TN.DOT-45RB2LG.SS
- Zoro # G823571050
product price:Â
$
1,965.99
/ea
Key Features
Overall Height
36 in
Overall Width
44 in
Includes
2 long stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Material
LLDPE
Load Capacity
225 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.436-TN.DOT-45RB2LG.SS
- Zoro #
- G823571050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Includes
- 2 long stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Material
- LLDPE
- Load Capacity
- 225 gal
- Volume Capacity
- 30 cu. ft.
- Color
- Tan
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.