DOT Certified Shipping Container, Sealable Lid, Tan, 3 Short Stainless Steel Bars
- Mfr # FP.445-TN.DOT-45RB3SH.SS
- Zoro # G723570078
product price:Â
$
2,268.99
/ea
Key Features
Material
LLDPE
Load Capacity
300 gal
Overall Length
48 in
Color
Tan
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.445-TN.DOT-45RB3SH.SS
- Zoro #
- G723570078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 45 in
Details
- Material
- LLDPE
- Load Capacity
- 300 gal
- Color
- Tan
- Includes
- 3 short stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
- Volume Capacity
- 40 cu. ft.
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.