Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Free Flow Container One-Piece Container, Bolted/Welded on Pallet, Forest Green
- Mfr # FP.FF4-FG
- Zoro # G423570484
product price:Â
$
1,328.99
/ea
Key Features
Material
LLDPE
Overall Height
45 in
Overall Length
48 in
Volume Capacity
36 cu. ft.
Overall Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.FF4-FG
- Zoro #
- G423570484
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Volume Capacity
- 36 cu. ft.
- Color
- Forest Green
- Load Capacity
- 270 gallon
Dimensions
- Overall Height
- 45 in
- Overall Length
- 48 in
- Overall Width
- 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.