Locker Slope-Top 18in, Natural
- Mfr # FP.S18-NA
- Zoro # G423570248
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.5 in
Overall Width
12 in
Locker Material
LLDPE
Includes
Cabinet and door
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.S18-NA
- Zoro #
- G423570248
- UPC #
- -
- Country of Origin
- United States
- Locker Material
- LLDPE
- Includes
- Cabinet and door
- Color
- Natural
Dimensions
- Overall Height
- 30.5 in
- Overall Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.