Shop REV-A-SHELF
See all product information
Create Account
Polymer Replacement Hamper for HPRV Series
- Mfr # HPB-03323-52
- Zoro # G607059262
product price:Â
$
36.75
/ea
Key Features
Color
White
Material
Polypropylene
Length
18.86 in
Width
13.82 in
Height
19.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPB-03323-52
- Zoro #
- G607059262
- UPC #
- 90713048000
- Country of Origin
- United States
- Item
- Accessory
- Color
- White
- Material
- Polypropylene
- Basic Material
- Plastic;
- Includes
- (1) White hamper basket w/ lid
Dimensions
- Length
- 18.86 in
- Width
- 13.82 in
- Height
- 19.57 in
- Size
- 13.82"W x 18.86"D x 19.57"H
Description
Is your current hamper simply worn out and you need a replacement? The HPB hamper replacement was designed to work specifically with the HPRV-1520 S pull-out hamper system. However it will also work as a standalone hamper perfect for your closet or bathroom.
- Replacement Hamper Basket only for HPRV-1520 S
- Removable Lid
- Complete unit sold as HPRV-1520 S
- Construction: Injection molded polymer plastic designed for durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.