Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet, Lip 55, Battleship Gray
- Mfr # FP.L-NP4048-BG.55
- Zoro # G523570155
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Includes
Smooth top deck with lip, 55 lb pallet, rackable
Length
40 in
Static Load Capacity
2,500-3,000 lbs
Height
6 in
Color
Battleship Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.L-NP4048-BG.55
- Zoro #
- G523570155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 40 in
- Height
- 6 in
- Width
- 48 in
Details
- Includes
- Smooth top deck with lip, 55 lb pallet, rackable
- Static Load Capacity
- 2,500-3,000 lbs
- Color
- Battleship Gray
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.