Lightweight Nestable Plastic Pallet, 40 in W x 48 in L x 5 in H
- Mfr # RS 105
- Zoro # G022970975
product price:Â
$
14.99
/ea
Sold in multiples of 5 for
$74.95
Key Features
Length
48 in
Material
Plastic
Color
Black
Size
40 in W x 48 in L x 5 in H
Static Load Capacity
3500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS 105
- Zoro #
- G022970975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 40 in
- Height
- 5 in
- Size
- 40 in W x 48 in L x 5 in H
Details
- Material
- Plastic
- Color
- Black
- Item
- Pallet
- Static Load Capacity
- 3500 lbs
- Dynamic Load Capacity
- 2200 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.