Shop FIBERTECH PLASTICS

Pallet, Lip 55, Emerald Green

  • Mfr # FP.L-NP4048-EG.55
  • Zoro # G423569693

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Static Load Capacity
2,500-3,000 lbs
Height
6 in
Color
Emerald Green
Material
LLDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FP.L-NP4048-EG.55
Zoro #
G423569693
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
6 in
Length
40 in

Details

Static Load Capacity
2,500-3,000 lbs
Color
Emerald Green
Material
LLDPE
Includes
Smooth top deck with lip, 55 lb pallet, rackable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.