Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet, Partial Lip 55, Forest Green
- Mfr # FP.PL4048-FG.55
- Zoro # G123569634
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Length
40 in
Width
48 in
Material
LLDPE
Includes
Smooth top deck with partial lip, 55 lb pallet, rackable
Color
Forest Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.PL4048-FG.55
- Zoro #
- G123569634
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Includes
- Smooth top deck with partial lip, 55 lb pallet, rackable
- Color
- Forest Green
- Static Load Capacity
- 2,500-3,000 lbs
Dimensions
- Length
- 40 in
- Width
- 48 in
- Height
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.