Pallet-Non Rackable 45, Dolphin Blue
- Mfr # FP.NP4048-DB.45
- Zoro # G223569558
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
2,000-2,500 lbs
Includes
Smooth top deck, 45 lb pallet, non-rackable
Length
40 in
Color
Dolphin Blue
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.NP4048-DB.45
- Zoro #
- G223569558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 40 in
- Height
- 6 in
- Width
- 48 in
Details
- Static Load Capacity
- 2,000-2,500 lbs
- Includes
- Smooth top deck, 45 lb pallet, non-rackable
- Color
- Dolphin Blue
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.