Pallet-Non Rackable 45, Emerald Green
- Mfr # FP.NP4048-EG.45
- Zoro # G423569532
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
2,000-2,500 lbs
Material
LLDPE
Length
40 in
Includes
Smooth top deck, 45 lb pallet, non-rackable
Color
Emerald Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.NP4048-EG.45
- Zoro #
- G423569532
- UPC #
- -
- Country of Origin
- United States
- Static Load Capacity
- 2,000-2,500 lbs
- Material
- LLDPE
- Includes
- Smooth top deck, 45 lb pallet, non-rackable
- Color
- Emerald Green
Dimensions
- Length
- 40 in
- Width
- 48 in
- Height
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.