Shop FIBERTECH PLASTICS
See all product information
Create Account
Pallet-Non Rackable 55, Dolphin Blue
- Mfr # FP.NP4048-DB.55
- Zoro # G123569535
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
6 in
Includes
Smooth top deck, 55 lb pallet, non-rackable
Color
Dolphin Blue
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.NP4048-DB.55
- Zoro #
- G123569535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Height
- 6 in
- Length
- 40 in
Details
- Includes
- Smooth top deck, 55 lb pallet, non-rackable
- Color
- Dolphin Blue
- Static Load Capacity
- 2,500-3,000 lbs
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.