Pallet-Non Rackable 55, Safety Yellow
- Mfr # FP.NP4048-SY.55
- Zoro # G623569547
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
2,500-3,000 lbs
Color
Safety Yellow
Length
40 in
Height
6 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.NP4048-SY.55
- Zoro #
- G623569547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 40 in
- Height
- 6 in
- Width
- 48 in
Details
- Static Load Capacity
- 2,500-3,000 lbs
- Color
- Safety Yellow
- Material
- LLDPE
- Includes
- Smooth top deck, 55 lb pallet, non-rackable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.