Pallet, Partial Lip 55, Safety Orange
- Mfr # FP.PL4048-SO.55
- Zoro # G323569526
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Orange
Material
LLDPE
Includes
Smooth top deck with partial lip, 55 lb pallet, rackable
Width
48 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.PL4048-SO.55
- Zoro #
- G323569526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Height
- 6 in
- Length
- 40 in
Details
- Color
- Safety Orange
- Material
- LLDPE
- Includes
- Smooth top deck with partial lip, 55 lb pallet, rackable
- Static Load Capacity
- 2,500-3,000 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.