Pallet-Non Rackable 55, Safety Orange
- Mfr # FP.NP4048-SO.55
- Zoro # G323569687
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Orange
Material
LLDPE
Static Load Capacity
2,500-3,000 lbs
Length
40 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.NP4048-SO.55
- Zoro #
- G323569687
- UPC #
- -
- Country of Origin
- United States
- Color
- Safety Orange
- Material
- LLDPE
- Static Load Capacity
- 2,500-3,000 lbs
- Includes
- Smooth top deck, 55 lb pallet, non-rackable
Dimensions
- Length
- 40 in
- Height
- 6 in
- Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.